This item is Discontinued.

Panduit PE2V Cable Manager - 8" Wide - Double Sided PE2VD08

PE2V Cable Manager - 8" Wide - Double Sided (Discontinued)

  • Mfr # PE2VD08
  • Zoro # G8598629
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PE2VD08
Zoro #
G8598629
UPC #
613056656284
Country of Origin
Unknown

Dimensions

Overall Width
8 in
Overall Length
26.8 in
Height
83.60"
Overall Height
83.9 in
Depth
26.80"
Width
8"
Rack Height
45U

Details

Item
Dual Sided Manager
Material
Steel, Finger: ABS
Mounting Style
Vertical
Color
Black
Application
Indoor
Rack Units
45
Product Color
Black
Package Contents
Vertical Cable Manager, 2 x Doors, Hardware Kit
Product Material
Steel
Product Type
Cable Routing
Product Name
Vertical Cable Manager
Cable Manager Type
Vertical Cable Manager

Description

PE2V Cable Manager - 8" Wide - Double Sided

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.