This item is Discontinued.

Panduit Piggyback Disconnect, 0.88in, PK1000 DV14-250P-M

Piggyback Disconnect, 0.88in, PK1000 (Discontinued)

  • Mfr # DV14-250P-M
  • Zoro # G3218890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV14-250P-M
Zoro #
G3218890
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
0.88 in
Tab Size
0.250 in x 0.032 in

Details

Item
Piggyback Disconnect
Insulation
Full
Insulation Type
Vinyl
Connection Type
Crimp
Wire Range
16 to 14 AWG
Seam
Sleeved Barrel
Max. Voltage
300V
Max. Temp.
194 Degrees F
Connection Material
Tin Plated Brass

Description

Piggyback Disconnect, Insulation Type Vinyl, Overall Length 0.88 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.