This item is Discontinued.

Panduit Piggyback Disconnect, Vinyl, 0.88in, PK1000 DV18-250P-MY

Piggyback Disconnect, Vinyl, 0.88in, PK1000 (Discontinued)

  • Mfr # DV18-250P-MY
  • Zoro # G3218918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV18-250P-MY
Zoro #
G3218918
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
0.88 in
Tab Size
0.250 in x 0.032 in

Details

Item
Piggyback Disconnect
Insulation
Full
Insulation Type
Vinyl
Connection Type
Crimp
Wire Range
22 to 18 AWG
Seam
Sleeved Barrel
Max. Temp.
194 Degrees F
Max. Voltage
300V
Connection Material
Tin Plated Brass

Description

Piggyback Disconnect, Insulation Type Vinyl, Overall Length 0.88 in, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.