Piggyback Disconnect, Vinyl Barrel Insul (50 Pack), 50PK

  • Mfr # DV18-250P-LYY

  • Zoro # G304858861


product price:  $83.99
/pk 50, $1.68/ea
Free Shipping & Returns

Key Features

Wire Size
#18
For Use With
CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Material
Brass
Insulation Type
Barrel Insulated
Tab Size
0.250 x 0.032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV18-250P-LYY
Zoro #
G304858861
UPC #
61305675784
Country of Origin
Mexico

Dimensions

Wire Size
#18
Tab Size
0.250 x 0.032
Overall Length
0.88 in
Wire Strip Length
11933
Overall Width
0.29
Width
0.29 in
Minimum Copper Conductor Size (AWG)
#22
Overall Width (mm)
7.4
Maximum Copper Conductor Size (AWG)
#18
Overall Length (In.)
0.88
Maximum Wire Size (AWG)
#18
Minimum Metric Conductor Size (mm²)
0.5
Overall Width (In.)
0.29
Wire Strip Length (In.)
11933
Minimum Wire Size (AWG)
#22
Maximum Metric Conductor Size (mm²)
1
Tab Size (mm)
6.3 x 0.8
Maximum Wire Insulation Diameter (mm)
3.3
Maximum Wire Insulation Diameter (In.)
0.13
Tab Size (In.)
0.250 x 0.032
Overall Length (mm)
22.4
Wire Strip Length (mm)
7.1

Details

For Use With
CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Material
Brass
Insulation Type
Barrel Insulated
Finish
Tinned
Base Material
Brass
Disconnect Type
Piggy Back Disconnect
Insulation Material
Vinyl
Barrel Type
Funnel
Finish/Coating
Tin-Plated
Tongue Angle
Straight
Product Type
Disconnect
Product Class
Wire Termination

Description

The vibration resistant piggyback disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.250 x 0.0326.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm2). It is 0.8822.4 mm) long and 0.297.4 mm) wide. The disconnect has a standard barrel configuration and a sleeved barrel. It comes in bottles of 50.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.