Pin Terminal, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only, 1000 PK
Mfr # PV14-P47-M
Zoro # G0640635
product price:Â $448.99
/pk 1000, $0.45/ea
Free Shipping & Returns
Key Features
Terminal Shape
Pin
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV14-P47-M
Zoro #
G0640635
UPC #
007498381222
Country of Origin
Mexico
Dimensions
Maximum Wire Size
14 AWG
Overall Length
0.97 in
Pin Length (In.)
0.47
Barrel Inside Dia.
0.17 in
Pin Length
0.47 in
Details
Item
Pin Terminal
Terminal Shape
Pin
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
cUL
Features
Barrel of Terminal Internally Beveled to Provide Quick and Easy Wire Insertion, Brazed Seam Protects Terminal From Splitting During Crimp Process, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Solid Pin Design
Wire Range
16 to 14 AWG
Connection Material
Copper
Max. Temp.
221 Degrees F
Seam
Brazed
Terminal Connection
Crimp
Max. Voltage
600 V
Connection Type
Crimp
Description
Pin Terminal, Standards cUL, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.97 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.