Zoro Homepage

Pin Terminal, 14 AWG, 2,000 V, Bare Insulated, Bare, 1000 PK

  • Mfr # P14-P47-M

  • Zoro # G2774916


product price: $276.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Insulation Color
Bare
Maximum Wire Size
14 AWG
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14-P47-M
Zoro #
G2774916
UPC #
7498381230
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Overall Length
3/4 in
Pin Length
0.49 in

Details

Item
Pin Terminal
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
150 Degrees C
Standards
UL Recognized
Seam
Standard, Brazed
Finish
Tin-Plated
Barrel Type
Brazed

Description

Pin Terminal, non-insulated, 16 - 14 AWG, .49 pin length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.