Zoro Homepage
This item is Discontinued.
Panduit POLY INS FERRULES 20 AWG, WHITE ROHS, 500/PK, PK 500 FSD75-6-D

POLY INS FERRULES 20 AWG, WHITE ROHS, 500/PK, PK 500 (Discontinued)

  • Mfr # FSD75-6-D
  • Zoro # G1269686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD75-6-D
Zoro #
G1269686
UPC #
-
Country of Origin
Unknown

Dimensions

Length
0.5"

Details

Product Name
Electric Wire Ferrule
Environmentally Friendly
Yes
Product Type
Electric Wire Ferrule
Product Color
White
Product Material
Polypropylene

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.