Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100

  • Mfr # FSDXL78-10-C

  • Zoro # G2858715


product price: $60.95
/pk 100, $0.61/ea

Key Features

Wire Range
16 AWG
Overall Length
0.77 in
Max. Temp.
105°C
Color
Black
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSDXL78-10-C
Zoro #
G2858715
UPC #
7498333380
Country of Origin
Germany

Dimensions

Overall Length
0.77 in
Inside Dia.
0.07 in
Length
0.8"
Outside Diameter Inches
0.08 in

Details

Item
Covered Single Wire Ferrule
Wire Range
16 AWG
Max. Temp.
105°C
Color
Black
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Material
Copper
Finish
Tin-Plated
Product Color
Black
Product Name
Electric Wire Ferrule
Product Material
Copper, Polypropylene
Product Type
Electric Wire Ferrule
Material Details
Copper - Base, Polypropylene - Insulation
Max Operating Temperature
105 degrees Celsius
Product Class
Wire Termination

Description

Polypropylene insulated ferrules single wire DIN expanded short circuit protection end sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.