This item is Discontinued.

Panduit Portable Label Printer Kit, PanTher Series, Single Color Capability LS8EQ-KIT-ACS

Portable Label Printer Kit, PanTher Series, Single Color Capability (Discontinued)

  • Mfr # LS8EQ-KIT-ACS
  • Zoro # G0411949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS8EQ-KIT-ACS
Zoro #
G0411949
UPC #
-
Country of Origin
Costa Rica

Dimensions

Overall Width
17 1/2 in
Battery Size
(6) AA
Overall Height
0 in
Overall Length
0 in
Maximum Label Width
1 in
Minimum Label Width
1/4 in
Minimum Font Size
4 pt.
Minimum Label Length
25 ft
Maximum Printed Label Width
1 in
Max Label Width
1"
Maximum Printed Label Length
12 in
Maximum Font Size
72 pt.
Maximum Tape Length
25 in

Details

Item
Portable Label Printer Kit
Printer Series
PanTher
Label Formats Supported
Self-Laminating Labels
Color Printing Capability
Single Color
Printhead Resolution
203 dpi
Voltage
100 V AC, 240 V AC
Standards
RoHS
Includes
(1) Cassette Of S100x150VAC Self-Laminating Labels, (1) LS8-Case Rigid Carrying Case, (1) LS8-LBProtective Impact Bumper, (1) LS8-WS Wrist Strap, (1) Quick Reference Card
Display
Monochrome LCD
For Use With
Self-Laminating Labels
Color
Gray
Application
Industry
Features
Label Cut-To-Length Functionality
Printer Connectivity
USB
Printing Software Compatibility
Pantherlink Software
Printer Weight
1.8 lb
Compatible Grainger Part Number
376Y42
Mode of Operation
PC Connected
Cutter Type
Manual Cutter
Included Software
LS8-PCKIT USB Cable and PC Interface Software, Panduit Easy-Mark Labeling Software, PANTHERLINK Software
Continuous and Die-Cut Materials Supported
Continuous Labels, Die-Cut Labels, Flag Labels, Marker Plates, Self-Laminating Labels, Turn-Tell Labels
Print Preview Feature
Yes
Power Source
AC Power, Battery Power
Supported Barcode Symbologies
Code 128, Code 39
Includes Case - Portable Label Printers
Case
Print Technology
Thermal Transfer
Automatic Label Setup
Yes
Manufacturers Warranty
1 yr
Connectivity - Combined - Portable Label Printers
PC Connected
Battery Included
Yes
Includes - Master Combined List - Portable Label Printers
Panduit Easy-Mark Labeling Software ; Case, Pantherlink Software ; Case
Printer Configuration - Battery Printer Only
Printer Only
Includes - Broad Handheld
Case
Supported Languages
Castilian Spanish, English, French, German, Italian, Latin American Spanish, Portuguese
Wireless Connectivity
No Wireless Connectivity
Product Type
Handheld Printer
Power Configuration
Printer Only
Barcode Capable
Yes
Brand & Series - Handheld & Portable Label Printers
PANDUIT LS8EQ
Serialization Supported
Yes
Compatible Mfr Part Number
S100X150VAC
Included Software - Broad
Panduit Easy-Mark Labeling Software, Pantherlink Software
Battery Combined
Yes (6) AA
Subhead - Portable Label Printers
No Wireless Connectivity
Input Method
QWERTY

Description

Handheld Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 376Y42, Compatible Mfr Part Number S100X150VAC, Maximum Label Width 1 in, Mode of Operation PC Connected, Power Source AC Power, Battery Power, Print Technology Thermal Transfer, Printhead Resolution 203 dpi, Input Method QWERTY Keyboard, Label Formats Supported Self-Laminating Labels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.