Zoro Homepage

Push Barb Arrow Head Mount, WR Black, 100pkg

  • Mfr # PMA-065-C0

  • Zoro # G307479506


product price: $34.15
/pk 100, $0.34/ea

Key Features

For Use With
Miniature, Intermediate, Standard Cross-Section Ties
Height
15.3 in
Overall Length
16.5 in
Material
Weather Resistant Nylon 6.6
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMA-065-C0
Zoro #
G307479506
UPC #
7498312155
Country of Origin
United States

Dimensions

Height
15.3 in
Overall Length
16.5 in
Width
0.65 in
Overall Length (In.)
0.65
Overall Length (mm)
16.5
Maximum Compatible Panel Thickness (In.)
0.08
Overall Width (In.)
0.65
Overall Height (mm)
15.3
Maximum Compatible Panel Thickness (mm)
2
Overall Height (In.)
0.6
Overall Width (mm)
16.5

Details

For Use With
Miniature, Intermediate, Standard Cross-Section Ties
Material
Weather Resistant Nylon 6.6
Color
Black
Application
Push Barb Arrow Head Assembly
Minimum Loop Tensile Strength (lb)
50
Environment
Indoor/Outdoor
Mount Method
Push Barb
Product Type
Cable Tie Mount
Minimum Operating Temperature (°F)
-76
Standards Met
RoHS Compliant
Resistance Properties
UV Resistant
Minimum Loop Tensile Strength (N)
222
Maximum Operating Temperature (°F)
185
Note
Barb fits nominal hole diameter of 0.25" (6.4mm) and nominal panel thickness of .08" (2mm)
Maximum Operating Temperature (°C)
85
Minimum Operating Temperature (°C)
-60
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
85 degrees celsius
Min Operating Temperature
-60 degrees celsius

Description

Push Barb Arrow Head Mount, WR Black, 100pkg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.