Shop PANDUIT
See all product information
Create Account
QuickLock Coupler, 1.75 in, Yellow
- Mfr # FBC2X2LYL
- Zoro # G516591952
product price:Â
$
26.19
/ea
Key Features
Color
Yellow
Material
ABS, Polycarbonate
For Raceway Height
2 in
For Raceway Width x Height
2 in x 2 in
Series
Fiberrunner(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBC2X2LYL
- Zoro #
- G516591952
- UPC #
- 613056767300
- Country of Origin
- United States
Dimensions
- For Raceway Height
- 2 in
- For Raceway Width x Height
- 2 in x 2 in
- For Raceway Width
- 2 in
- Overall Height
- 1 3/4 in
- Overall Width
- 3 1/4 in
- Overall Length
- 3 1/4 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Details
- Item
- QuickLock Coupler
- Color
- Yellow
- Material
- ABS, Polycarbonate
- Series
- Fiberrunner(R)
- Compatible with Product Type
- FiberRunner Series Fiber Routing Systems
- Includes
- (2) Clips, Barb Coupler
- Mounting Style
- Snap-In
- Number of Channels
- 2
- Standards
- UL Listed
- Shell Material
- ABS, Polycarbonate
- Wire Color
- Yellow
Description
QuickLock Coupler, Series Fiberrunner(R), For Raceway Height 2 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 2 in, Material ABS, Polycarbonate, Color Yellow, Number of Channels 2, Mounting Style Snap-In, Compatible with Product Type FiberRunner Series Fiber Routing Systems, Includes (2) Clips, Barb Coupler, Overall Height 1 3/4 in, Overall Length 3 1/4 in, Overall Width 3 1/4 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.