CONDUIT&CABL SUPPORT
- Mfr # URT10-12B
- Zoro # G925074947
product price:Â
$
833.99
/ea
Key Features
Height
1 1/2 in
Finish
Powder Coated
Width
12 in
Includes
Runway Section Only
Rung Spacing
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- URT10-12B
- Zoro #
- G925074947
- UPC #
- 662875899464
- Country of Origin
- United States
- Item
- Cable Runway
- Finish
- Powder Coated
- Includes
- Runway Section Only
- Rung Spacing
- 12 in
- Standards
- RoHS Compliant, UL 1863
- Capacity
- 115 lb
- Material
- Steel
Dimensions
- Height
- 1 1/2 in
- Width
- 12 in
- Length
- 12 in
- Load Depth
- 12 in
Description
Cable Runway, Width 12 in, Height 1 1/2 in, Load Depth 12 in, Material Steel, Length 12 in, Capacity 115 lb, Finish Powder Coated, Includes Runway Section Only, Standards RoHS Compliant, UL 1863, Mounting Hole Diameter Not Applicable, Rung Spacing 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.