Shop PANDUIT
See all product information
Create Account
Raceway, FiberRunner Series, 1 Channel, 2 3/16 in W, 2 in H, 72 in L, Yellow
- Mfr # HS2X2YL6NM
- Zoro # G716114258
product price:Â
$
54.79
/ea
Key Features
Type
Fiber Routing Channel
Series
FiberRunner
Number of Channels
1
Width
2 3/16 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS2X2YL6NM
- Zoro #
- G716114258
- UPC #
- 074983860012
- Country of Origin
- United States
- Item
- Raceway
- Type
- Fiber Routing Channel
- Series
- FiberRunner
- Number of Channels
- 1
- Material
- PVC
- Color
- Yellow
- Mounting Style
- Screw
- Standards
- 94V-0 Flammability Rating, Telcordia GR-63-CORE, UL Listed to 2024A
- Shell Material
- PVC
- Wire Color
- Yellow
- Traction Material
- PVC
Dimensions
- Width
- 2 3/16 in
- Height
- 2 in
- Length
- 72 in
Description
Raceway, Series FiberRunner, Mounting Style Screw, Width 2 3/16 in, Height 2 in, Length 72 in, Material PVC, Color Yellow, Number of Channels 1, Standards 94V-0 Flammability Rating, Telcordia GR-63-CORE, UL Listed to 2024A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.