Couplers Raceway, CFX Series, 1 Channel, 1.11 in W, 0.64 in H, 1 in L, Off White, 10 PK
- Mfr # CFX5IW-X
- Zoro # G515093938
product price:
$
19.39
/pk of 10, $1.94/ea
Key Features
Type
Couplers
Series
CFX
Number of Channels
1
Width
1.11 in
Height
0.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFX5IW-X
- Zoro #
- G515093938
- UPC #
- 074983529476
- Country of Origin
- Costa Rica
- Item
- Raceway
- Type
- Couplers
- Series
- CFX
- Number of Channels
- 1
- Material
- ABS Plastic
- Color
- Off White
- Backing
- Adhesive
- Mounting Style
- Snap On
- Standards
- TIA/EIA, UL Compliant, UL5A Listed
- Compatible with Product Type
- LD5 Surface Raceway, LDPH5 Surface Raceway
- Features
- Available in Three Standard Colors- IW, EI, WH Raceway is Field Paintable to Match Walls and Surrounding Décor, Efficiently Manage Cable, Non-Metallic Construction
- Shell Material
- ABS Plastic
- Wire Color
- Off White
- Traction Material
- ABS Plastic
Dimensions
- Width
- 1.11 in
- Height
- 0.64 in
- Length
- 1 in
- Bend Radius
- 1 in
- Overall Width
- 1 in
- Overall Length
- 1 in
- Overall Height
- 3/4 in
- For Raceway Width
- 1 in
- Overall Depth
- 1 in
- For Raceway Height
- 3/4 in
- Wire Rope Length
- 1 in
- Fits Chest Size
- Available in Three Standard Colors- IW, EI, WH Raceway is Field Paintable to Match Walls and Surrounding Décor, Efficiently Manage Cable, Non-Metallic Construction
Description
Raceway Fittings, Series LD5, LDPH5, For Raceway Height 3/4 in, For Raceway Width 1 in, Material ABS Plastic, Color Off White, Number of Channels 1, Mounting Style Snap On, Backing Adhesive, Bend Radius 1 in, Compatible with Product Type LD5 Surface Raceway, LDPH5 Surface Raceway, Features Available in Three Standard Colors- IW, EI, WH Raceway is Field Paintable to Match Walls and Surrounding Décor, Efficiently Manage Cable, Non-Metallic Construction, Includes Not Applicable, Overall Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.