Zoro Homepage

RACEWAY NONMETALLIC SINGLE, LD5 STANDARD END CAP FITTING

  • Mfr # ECF5IW-E

  • Zoro # G0184257


product price: $2.55
/ea
Sold in multiples of 3 for $7.65

Key Features

Type
Non-Metallic
Color
Off White
Raceway Type
Low Voltage
For Use With
LD5
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECF5IW-E
Zoro #
G0184257
UPC #
74983262519
Country of Origin
Unknown

Dimensions

Overall Width (In.)
1.08
Overall Height (In.)
0.58
Overall Length (mm)
41.2
Overall Height (mm)
14.7
Overall Length (In.)
1.62
Overall Width (mm)
27.6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.