Zoro Homepage

Base Raceway, FS3 Series, 1 Channel, 3-1/4 in W, 4.10 in H, 6 ft L, Gray

  • Mfr # FS3X4LG6NM

  • Zoro # G1819237


product price: $74.75
/ea

Key Features

Type
Base
Series
FS3
Number of Channels
1
Width
3-1/4 in
Height
4.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS3X4LG6NM
Zoro #
G1819237
UPC #
074983341368
Country of Origin
United States

Dimensions

Width
3-1/4 in
Height
4.10 in
Length
6 ft
Slot Width
0.2 in
Nominal Height
4 in
Nominal Width
3 in

Description

Solid Wall Wiring Duct, Wall Type Solid Wall, Width 3 1/4 in, Height 4 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.