Raceway, T-70 Series, 2.71 in W, 0.61 in H, 0.11 ft L, Gray, 10 PK
Mfr # T70WR-X
Zoro # G815226852
product price:Â $19.75
/pk 10, $1.98/eaKey Features
Series
T-70
Width
2.71 in
Height
0.61 in
Length
0.11 ft
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T70WR-X
Zoro #
G815226852
UPC #
074983631384
Country of Origin
United States
Dimensions
Width
2.71 in
Height
0.61 in
Length
0.11 ft
Bend Radius
1 in
Overall Width
2 3/4 in
Overall Height
1/2 in
Overall Length
0 ft
For Raceway Height
1/2 in
For Raceway Width
2 3/4 in
Overall Depth
0 in
Details
Item
Raceway
Series
T-70
Material
PVC
Color
Gray
Mounting Style
Snap On
Standards
CE Compliant, UL Listed 95425, UL Listed E116129, UL5A Listed
Features
Channel has a 70mm Opening, Highly Tamper Resistant, Non-Metallic Construction, Snap-On Faceplates
Compatible with Product Type
T-70 Raceway
Number of Channels
1
Description
Raceway Fittings, Series T-70, For Raceway Height 1/2 in, For Raceway Width 2 3/4 in, Material PVC, Color Gray, Number of Channels 1, Mounting Style Snap On, Backing Non-Adhesive, Bend Radius 1 in, Compatible with Product Type T-70 Raceway, Features Channel has a 70mm Opening, Highly Tamper Resistant, Non-Metallic Construction, Snap-On Faceplates, Includes Not Applicable, Overall Depth 0 in, Overall Height 1/2 in, Overall Length 0 ft, Overall Width 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.