
Raceway, T-70 Series, 4.36 in W, 2.74 in H, 0.05 ft L, Gray, 10 PK
Mfr # T70DB-X
Zoro # G015093988
product price:Â $43.55
/pk 10, $4.35/eaKey Features
Series
T-70
Width
4.36 in
Height
2.74 in
Length
0.05 ft
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T70DB-X
Zoro #
G015093988
UPC #
074983631377
Country of Origin
United States
Dimensions
Width
4.36 in
Height
2.74 in
Length
0.05 ft
Overall Height
2 3/4 in
For Raceway Width x Height
4.07 in x 1.77 in
For Raceway Width
4 1/16 in
For Raceway Height
1 3/4 in
Overall Length
1/16 ft
Overall Width
4 3/8 in
Depth
5/8 in
Details
Item
Raceway
Series
T-70
Material
PVC
Color
Gray
Standards
CE Compliant, UL 95425, UL E116129, UL5A
Mounting Style
Screw On
Compatible with Product Type
T-70 Raceway
Features
Aesthetically Pleasing and Matches a Wide Variety of Decors, Channel has a 70mm Opening, Highly Tamper Resistant, Non-Metallic Construction
Description
Surface Raceway, Series T-70, For Raceway Height 1 3/4 in, For Raceway Width 4 1/16 in, For Raceway Width x Height 4.07 in x 1.77 in, Color Gray, Material PVC, Mounting Style Screw On, Compatible with Product Type T-70 Raceway, Depth 5/8 in, Features Aesthetically Pleasing and Matches a Wide Variety of Decors, Channel has a 70mm Opening, Highly Tamper Resistant, Non-Metallic Construction, Overall Height 2 3/4 in, Overall Length 1/16 ft, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.