Shop PANDUIT
See all product information
Create Account
Rack Shelf, 1.75 in, Black
- Mfr # RSHLF
- Zoro # G816592437
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
4-Post Rack System
Compatible Pump Manufacturer Part Number
R4P (WH), R4P23, R4P2396, R4P23CN, R4P23CN96, R4P36 (WH), R4P3696 (WH), R4P36CN (WH), R4P36CN96 (WH), R4P42, R4P4296, R4P42CN, R4P42CN96, R4P79, R4P96, R4PCN (WH), R4PCN79, R4PCN96
Compatible Mfr. Model Number
R4P (WH), R4P23, R4P2396, R4P23CN, R4P23CN96, R4P36 (WH), R4P3696 (WH), R4P36CN (WH), R4P36CN96 (WH), R4P42, R4P4296, R4P42CN, R4P42CN96, R4P79, R4P96, R4PCN (WH), R4PCN79, R4PCN96
Rack Units
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSHLF
- Zoro #
- G816592437
- UPC #
- 074983081806
- Country of Origin
- Multiple
- Item
- Rack Shelf
- Material
- Steel
- For Use With
- 4-Post Rack System
- Compatible Pump Manufacturer Part Number
- R4P (WH), R4P23, R4P2396, R4P23CN, R4P23CN96, R4P36 (WH), R4P3696 (WH), R4P36CN (WH), R4P36CN96 (WH), R4P42, R4P4296, R4P42CN, R4P42CN96, R4P79, R4P96, R4PCN (WH), R4PCN79, R4PCN96
- Compatible Mfr. Model Number
- R4P (WH), R4P23, R4P2396, R4P23CN, R4P23CN96, R4P36 (WH), R4P3696 (WH), R4P36CN (WH), R4P36CN96 (WH), R4P42, R4P4296, R4P42CN, R4P42CN96, R4P79, R4P96, R4PCN (WH), R4PCN79, R4PCN96
- Rack Units
- 1
- Includes
- (8) #12-24 Screws, Mounting Bracket and Hardware
- Includes Mounting Hardware
- Yes
- For Use with Mfr Model Number
- R4P (WH), R4P23, R4P2396, R4P23CN, R4P23CN96, R4P36 (WH), R4P3696 (WH), R4P36CN (WH), R4P36CN96 (WH), R4P42, R4P4296, R4P42CN, R4P42CN96, R4P79, R4P96, R4PCN (WH), R4PCN79, R4PCN96
- Overall Load Capacity
- 275 lb
- Standards
- RoHS Compliant
- Compatible with Mfr. Model No.
- R4P (WH), R4P23, R4P2396, R4P23CN, R4P23CN96, R4P36 (WH), R4P3696 (WH), R4P36CN (WH), R4P36CN96 (WH), R4P42, R4P4296, R4P42CN, R4P42CN96, R4P79, R4P96, R4PCN (WH), R4PCN79, R4PCN96
- Compatible Manufacturer Part Number
- R4P (WH), R4P23, R4P2396, R4P23CN, R4P23CN96, R4P36 (WH), R4P3696 (WH), R4P36CN (WH), R4P36CN96 (WH), R4P42, R4P4296, R4P42CN, R4P42CN96, R4P79, R4P96, R4PCN (WH), R4PCN79, R4PCN96
- Compatible with Manufacturer Model Number
- R4P (WH), R4P23, R4P2396, R4P23CN, R4P23CN96, R4P36 (WH), R4P3696 (WH), R4P36CN (WH), R4P36CN96 (WH), R4P42, R4P4296, R4P42CN, R4P42CN96, R4P79, R4P96, R4PCN (WH), R4PCN79, R4PCN96
- Compatible Manufacturer Model Number
- R4P (WH), R4P23, R4P2396, R4P23CN, R4P23CN96, R4P36 (WH), R4P3696 (WH), R4P36CN (WH), R4P36CN96 (WH), R4P42, R4P4296, R4P42CN, R4P42CN96, R4P79, R4P96, R4PCN (WH), R4PCN79, R4PCN96
- Color
- Black
- For Manufacturer Part Number
- R4P (WH), R4P23, R4P2396, R4P23CN, R4P23CN96, R4P36 (WH), R4P3696 (WH), R4P36CN (WH), R4P36CN96 (WH), R4P42, R4P4296, R4P42CN, R4P42CN96, R4P79, R4P96, R4PCN (WH), R4PCN79, R4PCN96
- Compatible with Mfr. Model Number
- R4P (WH), R4P23, R4P2396, R4P23CN, R4P23CN96, R4P36 (WH), R4P3696 (WH), R4P36CN (WH), R4P36CN96 (WH), R4P42, R4P4296, R4P42CN, R4P42CN96, R4P79, R4P96, R4PCN (WH), R4PCN79, R4PCN96
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- 4-Post Rack System
- Traction Material
- Steel
Dimensions
- Overall Depth
- 30 1/2 in
- Overall Height
- 1 3/4 in
- Overall Width
- 19 in
- Depth
- 30.5 in
- Height
- 1.7 in
- Width
- 19 in
Description
Rack Shelf, Color Black, Compatible with Manufacturer Model Number R4P (WH), R4P23, R4P2396, R4P23CN, R4P23CN96, R4P36 (WH), R4P3696 (WH), R4P36CN (WH), R4P36CN96 (WH), R4P42, R4P4296, R4P42CN, R4P42CN96, R4P79, R4P96, R4PCN (WH), R4PCN79, R4PCN96, For Use With 4-Post Rack System, Includes (8) #12-24 Screws, Mounting Bracket and Hardware, Includes Mounting Hardware Yes, Material Steel, Overall Depth 30 1/2 in, Overall Height 1 3/4 in, Overall Load Capacity 275 lb, Overall Width 19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.