Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack System, 19 in W, 3 in D, 84 in H

  • Mfr # R2P

  • Zoro # G0664912


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Mounting Style
Free-Standing
Includes
Tube of Anti-Oxidizing Paste
Depth
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2P
Zoro #
G0664912
UPC #
074983320516
Country of Origin
United States

Dimensions

Depth
3.0 in
Height
84.0 in
Width
20.3 in
Overall Height
84 in
Overall Width
20 1/4 in
Rack Width
19"
Rack Height
45U
Extended Depth (In.)
15
Overall Width (mm)
516
Extended Height (mm)
2134
Overall Width (In.)
20.3
Mounting Hole Thread Size
#12-24
Extended Height (In.)
84
Extended Depth (mm)
381
Overall Depth
3 in

Details

Item
Cable Management Rack
Material
Aluminum
Finish
Powder Coated
Mounting Style
Free-Standing
Includes
Tube of Anti-Oxidizing Paste
Load Rating
1000 lbs.
Rack Units
45
Color
Black
Green Certification or Other Recognition
RoHS
Product Type
Rack
Load Capacity
1000 lb
Standards
EIA/ECA-310-E, RoHS Compliant, UL 2416
Assembly Required
Yes
Product Color
Black
Environmentally Friendly
Yes
Product Model
R2P
Application/Usage
Patch Panel
Package Contents
</li> </ul>2 Post Standard Equipment Rack</li></li>Right and Left Mounting Rack Channels</li></li>Top and Bottom Brackets</li></li>Assembly Hardware with Paint Piercing Washers and Anti-Oxidizing Paste for Complete Rack Bonding</li> </ul>
Product Material
Aluminum
Maximum Weight Capacity
1000 lb
Product Name
2 Post Standard Equipment Rack
Static Load Capacity (lb)
1000
Number of Rack Units
45
Finish/Coating
Powder Coat
Standards Met
UL 2416, EIA/ECA-310-E, RoHS Compliant
Mounting Bolt Method
Threaded
Static Load Capacity (kg)
454
Note
Rack channel depth is 3" (76mm)
Rail Number Direction
Bottom Up
Overall Load Capacity
1,000 lb
Includes Mounting Hardware
Yes

Description

Cable Management Rack, Product Type Rack, Color Black, Finish Powder Coated, Material Aluminum, Mounting Location Free-Standing, Overall Height 84 in, Overall Width 20 1/4 in, Overall Depth 3 in, Overall Load Capacity 1,000 lb, Rack Units 45, Includes Tube of Anti-Oxidizing Paste, Includes Mounting Hardware Yes, Standards EIA/ECA-310-E, RoHS Compliant, UL 2416

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.