Shop PANDUIT
See all product information
Create Account
Rail Bonding Stud Kit
- Mfr # TRBSK
- Zoro # G0795623
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.44in
Finish
Zinc-Plated
Application
Telecom/Data Center
For Use With
12-24 Bonding Cage Nut
Threaded Rod Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRBSK
- Zoro #
- G0795623
- UPC #
- 074983008452
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.44in
Details
- Item
- Bonding Stud Kit
- Finish
- Zinc-Plated
- Application
- Telecom/Data Center
- For Use With
- 12-24 Bonding Cage Nut
- Threaded Rod Color
- Green
- Includes
- (25) Bonding Studs, (50) Bonding Nuts, 5 cc Tube Anti-Oxidant Paste
- Shell Material
- Zinc-Plated
- Material
- Zinc-Plated
- Compatible Product Type
- 12-24 Bonding Cage Nut
Description
Rail Bonding Stud Kit, Material Zinc-Plated, For Use With 12-24 Bonding Cage Nut, Includes (25) Bonding Studs, (50) Bonding Nuts, 5 cc Tube Anti-Oxidant Paste
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.