Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M4-20ZI
- Zoro # G023524757
product price:Â
$
7.59
/pk of 50, $0.15/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
M4
System of Measurement
Metric
Includes Nuts
No
Standards
ASME B1.13M, ASTM B633
Material Quality Standards
ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M4-20ZI
- Zoro #
- G023524757
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Includes Nuts
- No
- Standards
- ASME B1.13M, ASTM B633
- Material Quality Standards
- ASTM B633
- Thread Fit
- 6g
- Rockwell Hardness
- HRB80
- Thread Direction
- Right Hand
- Removable
- No
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Color
- Colorless
- Finish
- Zinc-Plated
- Item
- Clinch Stud
- Wire Color
- Colorless
Dimensions
- For Screw Size
- M4
- Thread Size
- M4x0.70
- Head Diameter
- 5.9 mm
- Hole Size
- 4 mm
- Overall Length
- 20 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.