Shop PANDUIT
See all product information
Create Account
Rail Mount Adapter, 1.625 in, Gray
- Mfr # CADIN1IG
- Zoro # G209578222
product price:Â
$
14.49
/ea
Key Features
For Use With
35mm DIN Rail
Includes
Label and Label Cover
Material
Plastic
Overall Depth (mm)
40.6
Overall Height (In.)
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CADIN1IG
- Zoro #
- G209578222
- UPC #
- 074983397556
- Country of Origin
- Costa Rica
- For Use With
- 35mm DIN Rail
- Includes
- Label and Label Cover
- Material
- Plastic
- Color
- Gray
- Product Type
- Rail Mount Adapter
- Number of Ports
- 1
- Standards
- EN 50022, EN 60715, RoHS Compliant, UL94V-0, UL1863 Recognized
- Compatible Module Type
- Mini-Com
- Item
- Rail Mount Adapter
- Wire Color
- Gray
- Compatible Product Type
- 35mm DIN Rail
Dimensions
- Overall Depth (mm)
- 40.6
- Overall Height (In.)
- 0.75
- Overall Width (mm)
- 48
- Overall Width (In.)
- 1.89
- Overall Height (mm)
- 40.6
- Overall Depth (In.)
- 1.6
- Overall Width
- 1 7/8 in
- Overall Height
- 1 5/8 in
- Overall Depth
- 3/4 in
Description
Rail Mount Adapter, Compatible Module Type Mini-Com, Number of Ports 1, Color Gray, For Use With 35mm DIN Rail, Includes Label and Label Cover, Overall Depth 3/4 in, Overall Height 1 5/8 in, Overall Width 1 7/8 in, Standards EN 50022, EN 60715, RoHS Compliant, UL94V-0, UL1863 Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.