Zoro Homepage

Raised Panel Label, Component, 4.0"W x 1.0"H, C400X100AMT, PK 500

  • Mfr # C400X100AMT

  • Zoro # G2770059


product price: $429.99
/pk 500, $0.86/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Polyester
Printer Type
Thermal Transfer
Print-On Area Height (In.)
1in
Finish/Coating
Adhesive-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400X100AMT
Zoro #
G2770059
UPC #
7498312208
Country of Origin
United States

Dimensions

Print-On Area Height (In.)
1in
Overall Height (In.)
1in
Overall Width (In.)
4in

Details

Item
Component Label
Color
Silver
Material
Polyester
Printer Type
Thermal Transfer
Finish/Coating
Adhesive-Coated
Label Application
Raised Panel Labeling

Description

Raised Panel Label, Component, 4.0"W x 1.0"H (101.6mm x 25.4mm), Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.