Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Panel Label, Keyhole, 1.8"W x 1.8

  • Mfr # C180X180AST-30

  • Zoro # G2773559


product price: $389.99
/pk 500, $0.78/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Polyester
Print-On Area Height (In.)
0.36in
Printer Type
Thermal Transfer
Overall Height (In.)
1.8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C180X180AST-30
Zoro #
G2773559
UPC #
7498312270
Country of Origin
United States

Dimensions

Print-On Area Height (In.)
0.36in
Overall Height (In.)
1.8in
Overall Width (In.)
1.8in
Hole Diameter (In.)
1.2 in

Details

Item
Push Button Label
Color
Green
Material
Polyester
Printer Type
Thermal Transfer
Label Application
Raised Panel Labeling
Finish/Coating
Adhesive-Coated

Description

Raised Panel Label, Keyhole, 1.8"W x 1.8"H (45.7mm x 45.7mm), Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.