Zoro Homepage

Raised Panel Label, Keyhole, 2.4"W x 2.4

  • Mfr # C240X240AST-30

  • Zoro # G2754844


product price: $469.99
/pk 500, $0.94/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Polyester
Overall Height (In.)
2.4in
Overall Width (In.)
2.4in
Printer Type
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C240X240AST-30
Zoro #
G2754844
UPC #
7498312264
Country of Origin
United States

Dimensions

Overall Height (In.)
2.4in
Overall Width (In.)
2.4in
Hole Diameter (In.)
1.2 in
Print-On Area Height (In.)
0.9in

Details

Item
Push Button Label
Color
Green
Material
Polyester
Printer Type
Thermal Transfer
Finish/Coating
Adhesive-Coated
Label Application
Raised Panel Labeling

Description

Raised Panel Label, Keyhole, 2.4"W x 2.4"H (61.0mm x 61.0mm), Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.