This item is Discontinued.

Panduit Reclosable Fastener, 75 ft, 3/4" Wd, Aqua HLS-75R16

Reclosable Fastener, 75 ft, 3/4" Wd, Aqua (Discontinued)

  • Mfr # HLS-75R16
  • Zoro # G7891962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLS-75R16
Zoro #
G7891962
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3/4"
Length
75 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Backing Material
Nylon
Hook and Loop Shape
Roll
Color
Aqua

Description

Hook & Loop Roll, 75' L (22.9m), .75" W (19.1mm), Aqua

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.