Ribbon, Resin, 2.50" wide, 300' long, for use with TDP43ME, RMER2WH

  • Mfr # RMER2WH

  • Zoro # G2997638


product price:  $61.89
/ea

Key Features

Color
White
Material
Resin
For Use With
TDP43ME
Overall Length (ft.)
300 ft
Overall Width (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMER2WH
Zoro #
G2997638
UPC #
7498337261
Country of Origin
Costa Rica

Dimensions

Overall Length (ft.)
300 ft
Overall Width (In.)
2.5

Details

Item
Thermal Transfer Ribbon
Color
White
Material
Resin
For Use With
TDP43ME
Ribbon Color
White
Compatible Label
Polyester Labels, Continuous Vinyl Tapes, Marker Plates, Raised Panel Labels

Description

Ribbon, Resin, 2.50" wide, 300' long, for use with TDP43ME, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.