Zoro Homepage

Ring Terminal, #4 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, 1000 PK

  • Mfr # PN14-4R-M

  • Zoro # G0423779


product price: $381.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN14-4R-M
Zoro #
G0423779
UPC #
7498380015
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Stud Size
#4
Overall Length
0.78 in
Width
0.3"
Tongue Width
1/4 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-152)
Features
Flame Retardant
Seam
Grip Sleeve
Finish
Tin-Plated
Insulation Dia
0.16 in
Connector Plating
Tin
Barrel Type
Insulation Grip Sleeve

Description

Ring Terminal, 18 – 14 AWG, #4 stud size, nylon insulated, bulk package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.