Zoro Homepage

Ring Terminal, #10 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, 25 PK

  • Mfr # EV18-10RB-Q

  • Zoro # G0428344


product price: $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98

Key Features

Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
Vinyl
Stud Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV18-10RB-Q
Zoro #
G0428344
UPC #
61305636737
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#10
Overall Length
0.94 in
Width
0.31 in
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Features
Funnel Entry
Seam
Butted
Finish
Tin-Plated
Insulation Dia
0.15 in

Description

Ring Term,Vyl,Insul,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.