Ring Terminal, #10 Stud Size, 12 AWG, 600 V, Nylon Insulated, Yellow, 2000 PK

  • Mfr # PN12-10HDR-2K

  • Zoro # G2756488


product price: $1,026.99
/pk 2000, $0.51/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
12 AWG
Minimum Wire Size
16 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN12-10HDR-2K
Zoro #
G2756488
UPC #
7498379987
Country of Origin
Mexico

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Overall Length
1.05 in
Width
0.4"
Tongue Width
0.38 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Features
Flame Retardant, Molded
Seam
Grip Sleeve
Finish
Tin-Plated
Insulation Dia
0.23 in
Connector Plating
Tin
Barrel Type
Insulation Grip Sleeve

Description

Ring Terminal, heavy duty, nylon insulated, 16 - 12 AWG, #10 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.