
Ring Terminal, #10 Stud Size, 18 AWG, 600 V, Heat Shrink Insulated, Red, 25 PK
Mfr # PH18-10R-Q
Zoro # G0782299
product price:Â $34.99
/pk 25, $1.40/eaKey Features
Terminal Shape
Ring
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Heat Shrink
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH18-10R-Q
Zoro #
G0782299
UPC #
7498381802
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Overall Length
1.08 in
Width
0.3"
Tongue Width
7.9 mm
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
257 Degrees F
Standards
cULus Listed 587H E52164, CSA Certified LR31212
Seam
Brazed
Features
Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.17 in
Connector Plating
Tin
Barrel Type
Brazed Seam
Description
Ring Terminal,Heat Shrink,22-18AWG,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.