Ring Terminal, #10 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, Crimp Termination Only, 3000 PK

  • Mfr # PNF18-10R-3K

  • Zoro # G2795170


product price:  $1,029.99
/pk 3000, $0.34/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNF18-10R-3K
Zoro #
G2795170
UPC #
7498381133
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Overall Length
0.86 in
Width
0.3"
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-103)
Features
Flame Retardant, Molded
Seam
Funnel
Finish
Tinned
Insulation Dia
0.145 in
Connector Plating
Tin
Material Details
Metal - Sleeve
Barrel Type
Insulation Grip Sleeve

Description

Ring Terminal, nylon insulated, 22 - 18 AWG, #10 stud size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.