Ring Terminal, #10 Stud Size, 8 AWG, 600 V, Vinyl Insulated, Red, Crimp Termination Only, 25 PK

  • Mfr # PV8-10R-QY

  • Zoro # G0640757


product price:  $66.75
/pk 25, $2.67/ea

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Red
Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV8-10R-QY
Zoro #
G0640757
UPC #
007498369503
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Stud Size
#10
Overall Length
1.53 in
Tongue Width - Wire Connector
0.47 in
Tongue Width
0.47 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA C22.2 No. 65, UL486A-486B
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Wire Range
8 AWG
Connection Material
Copper
Seam
Brazed
Seam Style
Brazed

Description

Ring Terminal, Insulation Color Red, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Standards cULus Listed 587H E52164, Barrel Style Brazed, Compatible Grainger Part Number 376T17, Compatible Manufacturer Model Number CT-2600, CT-720, Compatible with Product Type Crimp Tool, Hole Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.