
Ring Terminal, #10 Stud Size, Vinyl Insulated, Red, 100 PK (Discontinued)
- Mfr # PV18-10FN-CY
- Zoro # G2772159
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV18-10FN-CY
Zoro #
G2772159
UPC #
7498368712
Country of Origin
Mexico
Dimensions
Stud Size
#10
Overall Length
0.93 in
Tongue Width - Wire Connector
0.31 in
Details
Item
Ring Terminal
Insulation Color
Red
Insulation Type
Vinyl
Standards
UL Listed 587H E52164; CSA Certified LR31212
Features
Funnel Entry
Connection Material
Copper
Seam
Brazed
Wire Range
22 to 16 AWG
Max. Voltage
600V
Max. Temp.
221 Degrees F
Terminal Type
Narrow Fork
Insulation Dia
0.15 in
Description
Fork Terminal, narrow tongue, vinyl insulated, 22 - 16 AWG, #10 stud size, funnel entry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.