Zoro Homepage

Ring Terminal, 1/4 in Stud Size, 4 AWG, 2,000 V, Bare Insulated, Bare, 20 PK

  • Mfr # P4-14RHT6-E

  • Zoro # G0780698


product price: $42.25
/pk 20, $2.11/ea

Key Features

Terminal Shape
Ring
Insulation Color
Bare
Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4-14RHT6-E
Zoro #
G0780698
UPC #
7498313014
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
Stud Size
1/4 in
Barrel Inside Dia.
0.29 in
Overall Length
1.4 in
Width
0.6"
Outside Diameter Inches
0.39 in
Tongue Width
0.55 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
650 Degrees F
Standards
cULus Listed 587H E52164
Seam
Brazed
Features
Brazed Seam
Finish
Nickel-Plated
Connector Plating
Nickel

Description

Ring Terminal,4AWG,1/4 In.,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.