Zoro Homepage

Ring Terminal, 1/4 in Stud Size, 4 AWG, 2,000 V, Bare Insulated, Bare, Crimp Termination Only

  • Mfr # P4-14R-E

  • Zoro # G0287668


product price: $54.59
/pk 20, $2.73/ea

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4-14R-E
Zoro #
G0287668
UPC #
074983870561
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
Stud Size
1/4 in
Tongue Width - Wire Connector
0.55 in
Overall Length
1.4 in
Barrel Inside Dia.
0.29 in
Width
0.6"
Tongue Length
1.12 in
Hole Diameter
0.27 in
Strip Length
1/2 in
Barrel Length
0.56 in
Barrel Outside Diameter
0.39 in
Barrel Inside Diameter
0.29 in
Tongue Thickness
0.05 in
Tongue Width
0.55 in
Wire Strip Length (In.)
44928
Outer Diameter (In.)
0.39
Inside Diameter (In.)
0.29

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Minimum Operating Temperature
302 Degrees F
Maximum Operating Temperature
302 Degrees F
Standards
CSA Certified LR31212, UL Listed 587H E52164
Max. Temp.
302 Degrees F
Connection Material
Copper
Seam
Brazed
Terminal Connection
Crimp
Connection Type
Crimp
Wire Range
4 AWG
Green Environmental Attribute
Does Not Contain PVC
Features
Brazed Seam
For Use With
CT-1701, CT-2600 (CD-2600-P4)
Special Features
Ring Tongue Design Assures a Secure Connection in High Vibration Applications
Insulation Material
None
Contact Finish
Tin
Barrel Style
Serrated Barrel
Compatible Manufacturer Model Number
CT-1701, CT-2600
Seam Style
Brazed
Environmentally Friendly
Yes
Sub Brand
Pan-Term
Barrel Type
Standard
Base Material
Copper

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.55 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating Not Applicable, Standards CSA Certified LR31212, UL Listed 587H E52164, Barrel Inside Diameter 0.29 in, Barrel Length 0.56 in, Barrel Outside Diameter 0.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.