Ring Terminal, 3/8 in Stud Size, 10 AWG, 300 V, Vinyl Insulated, Yellow, 50 PK

  • Mfr # PV10-38RX-L

  • Zoro # G2776009


product price:  $55.99
/pk 50, $1.12/ea

Key Features

Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV10-38RX-L
Zoro #
G2776009
UPC #
7498380178
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
3/8 in
Overall Length
1.35 in
Width
0.6"
Tongue Width
0.58 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
Maximum Operating Temperature
167 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Features
Flame Retardant, Brazed Seam
Finish
Tin-Plated
Insulation Dia
0.25 in
Connector Plating
Tin
Barrel Type
Beveled

Description

Ring Terminal, expanded vinyl insulation, 12 - 10 AWG, 3/8" stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.