Ring Terminal, 3/8 in Stud Size, 4 AWG, 600 V, Vinyl Insulated, Yellow, 20 PK

  • Mfr # PV4-38R-E

  • Zoro # G0789910


product price:  $74.15
/pk 20, $3.71/ea

Key Features

Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV4-38R-E
Zoro #
G0789910
UPC #
7498387104
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
Stud Size
3/8 in
Overall Length
1.95 in
Width
0.7"
Tongue Width
0.68 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
cULus Listed 587H E52164
Seam
Brazed
Features
Brazed Seam, Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.45 in
Connector Plating
Tin
Barrel Type
Funnel Entry

Description

Ring Terminal,Vinyl,4AWG,3/8",Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.