Ring Terminal, 3/8 in Stud Size, 8 AWG, 600 V, Vinyl Insulated, Red, 25 PK

  • Mfr # PV8-38R-QY

  • Zoro # G0640809


product price:  $48.19
/pk 25, $1.93/ea

Key Features

Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV8-38R-QY
Zoro #
G0640809
UPC #
7498369509
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Stud Size
3/8 in
Overall Length
1.64 in
Width
0.6"
Tongue Width
0.59 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA C22.2 No. 65, UL486A-486B
Seam
Brazed
Features
Brazed Seam, Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.28 in
Connector Plating
Tin
Barrel Type
Funnel Entry

Description

Ring Terminal, Insulation Type Vinyl, Stud Size 3/8 in, Wire Range 8 AWG, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.64 in, Connection Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Tongue Width - Wire Connector 0.59 in, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.