Shop PANDUIT
See all product information
Ring Terminal, #4 Stud Size, 22 AWG, Bare Insulated, Bare, 1000 PK
Mfr # P22-4R-M
Zoro # G0780512
product price:Â $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Insulation Color
Bare
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Insulation Coverage
None
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P22-4R-M
Zoro #
G0780512
UPC #
7498389023
Country of Origin
Japan
Dimensions
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Stud Size
#4
Overall Length
0.52 in
Barrel Inside Dia.
1/2 in
Width
0.2"
Outside Diameter Inches
0.8 in
Tongue Width
0.21 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Operating Temperature
302 Degrees F
Seam
Brazed
Features
Brazed Seam
Finish
Tin-Plated
Connector Plating
Tin
Termination Style
Crimp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.