Ring Terminal, 5/16 in Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, 100 PK

  • Mfr # PV18-56R-CY

  • Zoro # G0789752


product price:  $82.49
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV18-56R-CY
Zoro #
G0789752
UPC #
7498368921
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
5/16 in
Overall Length
1.11 in
Width
0.5"
Outside Diameter Inches
0.15 in
Tongue Width
0.46 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Brazed
Features
Brazed Seam, Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.15 in
Connector Plating
Tin
Barrel Type
Funnel

Description

Ring Terminal,Vinyl,22-18AWG,5/16 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.