
Ring Terminal, 5/16 in Stud Size, Vinyl Insulated, Blue, 50 PK (Discontinued)
- Mfr # PV14-56RX-L
- Zoro # G3144750
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV14-56RX-L
Zoro #
G3144750
UPC #
7498312046
Country of Origin
Mexico
Dimensions
Stud Size
5/16 in
Overall Length
1.16 in
Tongue Width - Wire Connector
0.46 in
Details
Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Vinyl
Standards
UL Listed 587H E52164, CSA Certified LR31212
Terminal Type
Ring Tongue
Max. Temp.
167 Degrees F
Wire Range
16 to 14 AWG
Seam
Expanded Entry
Connection Material
Copper
Max. Voltage
600V
Insulation Dia
0.2 in
Description
Ring Terminal, expanded vinyl insulation, 16 - 14 AWG, 5/16" stud size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.