This item is Discontinued.

Panduit Ring Terminal, #6 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 3000 PK PNF18-6R-3K

Ring Terminal, #6 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 3000 PK (Discontinued)

  • Mfr # PNF18-6R-3K
  • Zoro # G2788207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PNF18-6R-3K
Zoro #
G2788207
UPC #
7498381130
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#6
Overall Length
0.78 in
Width
0.3"
Outside Diameter Inches
0.21 in
Tongue Width
1/4 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-102)
Seam
Grip Sleeve
Features
Molded, Flame Retardant
Connection Material
Copper
Finish
Tinned
Insulation Dia
0.15 in
Connector Details
1 x Ring Terminal
Product Type
Terminal Connector
Material Details
Metal - Sleeve
Connector Plating
Tin
Barrel Type
Insulation Grip Sleeve
Product Class
Wire Termination

Description

Ring Terminal, nylon insulated, 22 - 18 AWG, #6 stud size, funnel entry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.