
Ring Terminal, #8 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 1000 PK
Mfr # PV14-8RX-M
Zoro # G2760286
product price:Â $269.99
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV14-8RX-M
Zoro #
G2760286
UPC #
7498380159
Country of Origin
Mexico
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8
Overall Length
0.96 in
Width
0.3"
Outside Diameter Inches
0.2 in
Tongue Width
0.31 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Features
Brazed Seam, Flame Retardant
Seam
Funnel
Finish
Tin-Plated
Insulation Dia
0.2 in
Connector Plating
Tin
Barrel Type
Funnel Entry
Description
Ring Terminal, expanded vinyl insulation, 16 - 14 AWG, #8 stud size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.