
Ring Terminal, #8 Stud Size, 8 AWG, 2,000 V, Bare Insulated, Bare, 200 PK
Mfr # P8-8RN-T
Zoro # G2760015
product price: $121.99
/pk 200, $0.61/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Insulation Color
Bare
Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Insulation Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8-8RN-T
Zoro #
G2760015
UPC #
7498399867
Country of Origin
Mexico
Dimensions
Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Stud Size
#8
Overall Length
1.09 in
Barrel Inside Dia.
0.19 in
Width
0.4"
Outside Diameter Inches
0.27 in
Tongue Width
0.36 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
cULus Listed 587H E52164, CSA Certified LR31212
Features
Brazed Seam
Seam
Standard, Brazed
Finish
Tin-Plated
Connector Plating
Tin
Barrel Type
Narrow Tongue, Brazed Seam
Description
Ring Terminal, large wire, narrow tongue, non-insulated, 8 AWG, #8 stud size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.