Zoro Homepage

Ring Terminal, PK 1000

  • Mfr # PV14-6R-M

  • Zoro # G816539098


product price: $253.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV14-6R-M
Zoro #
G816539098
UPC #
074983801176
Country of Origin
Mexico

Details

Item
Pan-Term(R) PV14-6R-M Ring Terminal

Description

Ring Terminal, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA LR31212, cULus 587H E52164, UL 486A/B, Barrel Inside Diameter 0.17 in, Barrel Style Brazed Funnel Entry, Compatible Grainger Part Number 376T26, 376U11, 38YU61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.