Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, PK 200

  • Mfr # PV8-14R-TY

  • Zoro # G716539082


product price: $1,026.99
/pk 200, $5.13/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV8-14R-TY
Zoro #
G716539082
UPC #
074983422012
Country of Origin
Mexico

Details

Item
Pan-Term(R) PV8-14R-TY Ring Terminal

Description

Ring Terminal, Insulation Color Red, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards cULus 587H E52164, Barrel Inside Diameter 0.28 in, Barrel Style Brazed Funnel Entry, Compatible Grainger Part Number 376T17, Compatible Manufacturer Model Number CT-2600 (CD-2600-PV8), CT-720 (CD-720PV8-2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.