Shop PANDUIT
See all product information
Create Account
Ring Terminal, PK 25
- Mfr # EV14-10RB-Q
- Zoro # G521952618
product price:Â
$
30.59
/pk of 25, $1.22/ea
Key Features
Maximum Wire Size
14 AWG
Stud Size
1/5 in
Series
EV14
Tongue Width
0.31 in
Overall Length
0.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV14-10RB-Q
- Zoro #
- G521952618
- UPC #
- 613056367326
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 14 AWG
- Stud Size
- 1/5 in
- Tongue Width
- 0.31 in
- Overall Length
- 0.92 in
- Tongue Length
- 0.46 in
- Minimum Wire Size
- 16 AWG
- Strip Length
- 3/8 in
- Hole Diameter
- 0.2 in
- Tongue Thickness
- 0.03 in
- Barrel Inside Diameter
- 0.17 in
- Barrel Outside Diameter
- 0.17 in
- Barrel Length
- 0.38 in
- Wire Rope Length
- 0.92 in
- Length
- 0.92 in
Description
StrongHold(TM) EV14-10RB-Q Ring Terminal, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA LR31212, UL 587H E52164, Barrel Inside Diameter 0.17 in, Barrel Length 0.38 in, Barrel Outside Diameter 0.17 in, Barrel Style Butted Funnel Entry, Compatible Grainger Part Number 376U11, 38YU60, 38YU61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.