Copper Wire Connectors Tan 25 pk
- Mfr # 773307
- Zoro # G310519473
Key Features
Specifications
Details
- MFR #
- 773307
- Zoro #
- G310519473
- UPC #
- 783250683673
- Country of Origin
- Canada
- Item
- Wire Connector
- Type
- Twist-On
- Color
- Tan
- Insulation Material
- Plastic
- Minimum Wire Combination
- (2) 20 AWG
- Maximum Wire Combination
- (3) 10 AWG
- Maximum Operating Temperature
- 221 Degrees F
- UL 94 Flammability Rating
- V-2
- Termination Style
- Twist-On
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 22 AWG
Description
Tan winged wire connectors are designed to make electrical connections and it covers a wide range of wire combinations with one connector. The contoured wing design provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections. With a tough, flame-retardant shell that withstands environmental extremes and a long, deep skirt to provide maximum dielectric protection to prevent flash-over and turned-back strands, they bring comfort and performance at a price that is right.
- • Use to connect and insulate 2 or more copper wires together inside an approved electrical box
- • Ribbed cap provides positive grip for fast, easy installation
- • Expanding, square-wire spring creates secure connections
- • For copper to copper connections only, do not use on aluminum wire
- • Tough, UL 94V-2 flame-retardant shell rated for 105 deg. C or 221 deg. F
- • Wide, deep skirt opening accommodates a variety of wire combinations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.